RS PRO Driver Bit Pozidriv PZ1

Sebelum PPN:
Rp799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro TiN CVD screw bits. RS Pro TiN CVD bits are the highest quality screw bits available.
It is fully coated using a high-temperature method and boasts a coating hardness of approximately 95HRc.
Thanks to the high performance of the coating, these bits have perfect wear protection and can withstand higher torques, ultimately resulting in a longer service life.
Supplied in a compact plastic box.
Features / Benefits. 1/4 hex shank. Length: 25 mm. TiN CVT coating
Feature
Specification
Head type = Pozidriv
Type = Driver Bit Size = PZ1

Ulasan Produk

Tidak ada ulasan