RS PRO Driver Bit Pozidriv PZ1

Sebelum PPN:
Rp48.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Driver Bit Inch Hex Section. High quality inch x 50mm carbide Pozidriv Bi-Torsion bit with a notched hex shaft section (1/4 inch across flats) to allow proper inch mounting.
Features and Benefits Square driver Chrome vanadium steel with grey rust-resistant finish Through-hardened carbide driver bit
Feature
Specification
Head type = Pozidriv
Type = Driver Bit Size = PZ1
Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan