RS PRO Drill Stand

Sebelum PPN:
Rp589.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type = Drill clamp

RS Universal Drill Clamp. A professional clamp that holds your drill to a bench or desk, allowing you to work hands-free.
It's a robust solution constructed from die-cast aluminum and plated steel for durability and easy setup.
Once set up, the drill can rotate 360 degrees and move 90 degrees left and right to get the perfect angle for your work.
Very useful when using flexible shafts, wire brushes, abrasive mops, sanding discs or other drill-mounted accessories.
With the drill fixed, both hands are free to hold the workpiece.
For power drills with 43 mm (European) colours. Swivels 180°, left and right 90°. Lockable if required. Frees hands. Correct positioning for accessories and work. Maximum workbench thickness 45 mm.

Ulasan Produk

Tidak ada ulasan