FIRSTEC Drill polishing machine for steel frames

Sebelum PPN:
Rp74.999.900
Spesifikasi
AC Power Input (V)100
Diameter (DIAmm)Polishable: 7.0 to 32.0
Dimensions (Length L x Width W x Height H) (mm)215x435x220
Drill Tip Angle (°)165~180
Mass (kg)27
Motor Output Power (W)1/2HP 450
Tip Angle (°)165~180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When drilling holes in thin plates with a normal drill bit shape, burrs are likely to appear on the back side, but by using a drill bit with a candle-shaped blade (single-letter) shape, burrs are less likely to appear on the back side and smoother drilling is possible. Comes with a one-year warranty. This type is limited to collet sizes that are frequently used.

Ulasan Produk

Tidak ada ulasan