RS PRO Drill Bit Set, Tungsten Carbide Tip, 9 Pieces

Sebelum PPN:
Rp359.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO tungsten carbide tip masonry drill bits set of 9. The RS PRO masonry drill bits set of 9 features drill bits in sizes from 4 to 12mm, making them ideal for a variety of installation and maintenance applications.
These high-quality drill bits have plain shanks and tungsten carbide tips for superior strength and durability.
Masonry drill bits are compatible with power tools such as hammer-action drills, allowing you to quickly and efficiently drill holes in a variety of masonry materials, including concrete and brick.
Features and Benefits.
  • High-quality construction ensures durability and long life
  • High-strength tungsten carbide tip
  • Set of 9 pieces, sizes 4 to 12 mm
  • Suitable for concrete, brick, stone and other masonry materials
  • Compatible with power tools such as hammer action drills
. Applications. Masonry drill bits are the perfect tool for safely and efficiently drilling holes in a variety of masonry materials.
They are manufactured from a variety of high-quality, durable materials, including tungsten carbide and steel, and most are compatible with power tools such as hammer-action drills.
Masonry drill bits are ideal for drilling holes in materials such as:
  • brick
  • concrete
  • stone,
  • Breeze Block
. Frequently Asked Questions. Included Sizes. This set contains masonry drill bits with diameters from 4 to 12 mm (in 1 mm increments).
Can I use this set with power tools? Yes, this set is compatible with power tools such as hammer action drills.
Feature
Specification
Drilling Application = Masonry Drill Bit Type = Twist Drill Bit Material = Tungsten Carbide Tip Quantity = 9
Minimum size = 4mm
Maximum size = 12mm
Set contents = Masonry drill bit

Ulasan Produk

Tidak ada ulasan