Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro SDS Drill Set. This 8-piece RS Pro masonry drill bit set features drill bits in sizes from 5 to 10mm, making it ideal for use in a wide range of electrical installation and maintenance work.
This high-quality drill bit is compatible with power tools such as hammer-action drills, allowing you to quickly and efficiently drill holes in a variety of masonry materials, including concrete and brick.
The RS PRO Masonry Drill Bit Set of 8 comes with a durable storage tool roll case, which allows easy access and keeps your bits organised and protected when not in use.
Features and Benefits. High-quality construction ensures durability and long life. Comes with a convenient tool roll case. Compatible with power tools such as hammer action drills. Applications. Masonry drill bits are the perfect tool for safely and efficiently drilling holes in a variety of masonry materials.
They are manufactured from a variety of high-quality, durable materials, including tungsten carbide and steel, and most are compatible with power tools such as hammer-action drills.
Masonry drill bits are ideal for drilling holes in materials such as:
Brick Concrete Stone Breeze Block. Included Size. This set includes masonry drill bits in size.
5, 5.5, 6, 6.5mm (length 110mm) 6, 7, 8, 10mm (length: 160mm). RS PRO. RS PRO is a brand name that brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
This high-quality drill bit is compatible with power tools such as hammer-action drills, allowing you to quickly and efficiently drill holes in a variety of masonry materials, including concrete and brick.
The RS PRO Masonry Drill Bit Set of 8 comes with a durable storage tool roll case, which allows easy access and keeps your bits organised and protected when not in use.
Features and Benefits. High-quality construction ensures durability and long life. Comes with a convenient tool roll case. Compatible with power tools such as hammer action drills. Applications. Masonry drill bits are the perfect tool for safely and efficiently drilling holes in a variety of masonry materials.
They are manufactured from a variety of high-quality, durable materials, including tungsten carbide and steel, and most are compatible with power tools such as hammer-action drills.
Masonry drill bits are ideal for drilling holes in materials such as:
Brick Concrete Stone Breeze Block. Included Size. This set includes masonry drill bits in size.
5, 5.5, 6, 6.5mm (length 110mm) 6, 7, 8, 10mm (length: 160mm). RS PRO. RS PRO is a brand name that brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationDrilling Application = Masonry Drill Bit Type = Twist Drill Bit Material = Steel Quantity = 8
Minimum size = 5mm
Maximum size = 10mm
Set contents = Masonry drill bit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
