RS PRO Drill Bit Set, HSS, 3 Pieces

Sebelum PPN:
Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro High Speed Steel (HSS) Step Drills. A range of RS Pro HSS step drill bits.
This high speed steel multi-diameter cutter does not require a pilot hole.
Ideal for rapid drilling of sheet metal and plastic.
The step cone shape allows one drill to cut multiple diameter surfaces.
This drill bit can be used with any power drill with a 13mm chuck.
Step Drill Bit Options: 232-557-4 232-557-4 20mm Drill Bit, Steps 232-563 232-563 4 30mm Drill Bit, 14 Steps 232-579-10 232-579-10 20mm Drill Bit, 11 Steps 232-585-20 232-585-20 30mm Drill Bit, 11 Steps 232-608 232-608 3 Piece Drill Set: → 30mm. Features and Benefits:. HSS Drill Bit Drills holes in applications requiring small hole size increments No pilot holes required, easily enlarges existing holes Suitable for most power drills Application Information. Step drill bits are commonly used in electrical, plumbing and HVAC.
Use it to drill multiple size holes without having to frequently change bit sizes.
Compatible with corded or cordless power tools.
Frequently Asked Questions. Why should I buy a step drill? A step drill is an integrated accessory with optimized flute angles.
Unique tip design eliminates movement for faster drilling speeds.
Compatible with power tools with a chuck, such as cordless drill drivers What materials can it drill into? Typical materials: Stainless steel Carbon steel Soft metals Plastic How good is a step drill bit? Step drill bits are an often overlooked accessory.
The working principle is so simple that you can drill multiple sizes of holes without changing bits, and always get a clean finish.
Can step drill bits be used on fixed drill machines? Yes.
Step drill bits are compatible with portable hand power tools and stationary drills.
Feature
Specification
Drilling Application = Metal Drill Bit Type = Step Drill Bit Material = HSS
Quantity = 3
Minimum size = 4mm
Maximum size = 30mm
Set contents: Step drill bit

Ulasan Produk

Tidak ada ulasan