RS PRO Drill Bit Set, HSS, 3 Pieces

Sebelum PPN:
Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro HSS Titanium Nitride Cone Cutters Set of 3, 3 to 30.5mm. The RS Pro HSS (High Speed Steel) Cone Cutters Set of 3 is a high-quality drill bit set ideal for drilling precision holes of various sizes in a variety of materials including sheet metal, plastic and PC boards.
The drill bits are made from HSS and have a titanium nitrate coating for exceptional strength and corrosion resistance.
This drill bit is perfect for power tools and features a tapered design that makes it easy to enlarge holes as needed, giving you maximum versatility.
The RS Pro HSS cone cutter set of 3 also comes in a metal storage box, keeping the bits protected and easy to find.
Applications. HSS cone cutter bits are ideal for drilling clean, precise holes in a variety of materials, enlarging as needed. Use with Ability power drills for reliable, efficient drilling in materials such as:
Steel Aluminium Copper Brass Zinc Plastic. Features and Benefits. Made from HSS for durability Titanium nitride coating for added strength and corrosion resistance 3 to 14, 6 to 20, 16 to 30.5 mm drill bits Cuts holes from 3 to 30 mm diameter Suitable for most power drills Supplied in a moulded metal box. Frequently Asked Questions. What is the difference between a bamboo shoot drill and a step drill bit? A bamboo shoot drill is a smooth sided bit that can drill any size hole in a variety of materials.
The cone cutter bit is also great for enlarging existing holes if needed.
A step drill has parallel sides that gradually get larger towards the top of the cone.
This is useful when you need to cut a hole of a certain size with roughly accurate accuracy.
This bit can also cut a variety of materials.
Included sizes: 3 → 14 mm, 6 → 20 mm, 16 → 30.5 mm
Feature
Specification
Drilling Application = Metal Drill Bit Type = Step Drill Bit Material = HSS
Quantity = 3
Minimum size = 3mm
Maximum size = 30 inches Set contents = Step drill bit

Ulasan Produk

Tidak ada ulasan