RS PRO Drill Bit Set, HSS, 25 Pieces

Sebelum PPN:
Rp2.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro HSS Jobber Drill Set. RS PRO These high-quality jobber drill bits from the RS Pro brand are suitable for high-speed drilling of metal, wood and plastic.
The twist drill bit attachment is guaranteed to perform well and will be a valuable asset in your application.
Features and Benefits. Ground groove speed steel. Various lengths. High performance and safety HSS. Ideal for general workshop and maintenance applications. Supplied in a molded ABS storage case. What does jobber mean? The word jobber refers to the length of a drill bit.
This generally means that the overall length of the drill bit itself is very long relative to its diameter.
For example, mechanical drill bits have very short flute lengths, which means that their overall length is also significantly shorter.
What is HSS? HSS (short for High Speed Steel) is a standard steel for drill bits due to its excellent heat resistance when operating at high speeds.
A typical drill can spin at up to 500-700 rpm, which creates a significant amount of heat buildup due to friction.
This is undesirable when working with wood or plastic.
RS PRO. RS PRO is a brand name made by the manufacturer and brings you a wide range of high-quality, great value products offering you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Drilling Application = Metal Drill Bit Type = Twist Drill Bit Material = HSS
Quantity = 25
Minimum size = 1mm
Maximum size = 13mm
Set contents = HSS Drill Bits

Ulasan Produk

Tidak ada ulasan