RS PRO Drill Bit Set, HSS, 2 Pieces

Sebelum PPN:
Rp4.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Not suitable for aluminum.
Use without coolant.
Set, part number: 499-261. 499-261 includes a 1 x 4 → 20 mm hole cutter and a 1 x 5 → 31 mm hole cutter. Sheet metal hole cutter, spiral tap, and blank. HSS hole cutter with spiral tap. Can be used for burr-free drilling and flat processing of pipes, sheet metal, and profiles, as well as for forming, retro-drilling, and unfolding cutouts. Suitable for construction steel, stainless steel, non-ferrous metals, Plexiglas, plastics, and wood up to 6 mm thick. Sharp grinding eliminates the need for a center punch and drill bits cannot be used. Diameter guide laser-marked on the tap for easy reading even when rotated. 3-sided drive shaft prevents slippage in the drill chuck.
Feature
Specification
Drilling Application = Metal Drill Bit Type = Step Drill Bit Material = HSS
Quantity = 2
Minimum size = 5mm
Maximum size = 31mm
Set contents: Step drill bit

Ulasan Produk

Tidak ada ulasan