RS PRO Drill Bit Set, HSS, 18 Pieces

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro HSS Masonry, Steel and Wood Drill Bit Set, 18 Piece, 3 to 10mm. This 18-piece RS Pro masonry, steel and wood drill bit set features drill bits ranging in size from 2 to 10mm, making it ideal for a wide range of electrical installation and maintenance work.
This high-quality drill bit is made from HSS (high-speed steel) for durability and strength.
The drill bits are compatible with power tools such as drills and hammer-action drills, allowing for fast and efficient drilling in a variety of masonry materials, including concrete, brick, wood, and steel.
The RS PRO 18-piece masonry, wood and steel drill bit set comes with a durable, easy-access storage case to keep your bits organised and protected when not in use.
Features and Benefits: Made from HSS for durability and strength. Set of 18 pieces, sizes range from 2 to 10mm. Can be used on a wide range of materials including brick, stone, wood and steel. Comes with a durable storage case.
Your unit size is printed on the outside for easy access. Compatible with power tools such as drills and hammer action drills for quick and efficient drilling. Applications: Masonry drill bits are the perfect tool for safely and efficiently drilling holes in a variety of masonry materials.
They are manufactured from a variety of high-quality, durable materials, including tungsten carbide and steel, and most are compatible with power tools such as hammer-action drills.
Masonry, wood and steel drill bits are ideal for drilling holes in materials such as:
Brick Concrete Masonry Breezeblock Wood Steel Included Sizes. This set includes masonry drill bits in sizes.
Masonry bits: 3, 4, 5, 6, 8, 10 mm Steel bits: 3, 4, 5, 6, 8, 10 mm Wood bits: 3, 4, 5, 6, 8, 10 mm
Feature
Specification
Drilling Application = Masonry Drill Bit Type = Twist Drill Bit Material = HSS
Quantity = 18
Minimum size = 3mm
Maximum size = 10mm
Set contents: Woodworking drill bit, HSS drill bit, woodworking drill bit

Ulasan Produk

Tidak ada ulasan