Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drilling Application = Composite Drill Bit Type = Twist Drill Bit Material = HSS
Quantity = 13
Minimum size = 1.5mm
Maximum size = 6.5mm
Set contents = HSS Drill Bits
Dormer A190 Series HSS Drill Bit Set. Introducing the Dormer HSS A190 Series Drill Bit Set.
This high-performance set from Dormer comes in a variety of sizes to suit a variety of professional and DIY applications, making it a great accessory kit for your power tools.
This set is manufactured with quality and safety in mind and meets BS338 / DIN and ISO235 standards.
The set comes in a convenient plastic case with numbered drill bit slots.
Dormer A190 Series Drill Bits are available in the following sets: Imperial: 21 drill pieces, 1/16" - 3/8" (1/64" steps) 29 drill pieces, 1/16" - 1/2" Metric: 13 drill pieces, 1.5-6.5mm; 522-6960 522-6960 19 drill pieces, 1-10mm (0.5mm steps); 522-6976 522-6976 19 drill pieces, 1-10mm (0.5mm steps); 546-118 546-118 25 drill pieces, 1-13mm (0.5mm steps); 218-6207 218-6207 41 drill pieces, 6-10 mm (0.1 mm increments) - ; 511-128 511-128 51 drill pieces, 1-6 mm (0.1 mm steps) - ; 511-112 511-112 91 drill pieces, 1-10 mm, (0.1 mm steps) - ; 695-305 - 695-305. Features and Benefits: Ultimate drill bit performance - all bits feature superior HSS (high speed steel) teeth for increased efficiency and lifespan. Optimized blade design makes these bits easier to use and more accurate. Wide range of bits available, suitable for a wide range of driver and drill applications. Drill bits are stored in a convenient plastic box for easy selection and storage. Available in metric and inch sizes. Approvals and Certifications: BS 328/DIN ISO 235. Typical Applications:. The right selection of drill bits of all types can make the job quicker and easier.
Using the right bit type to drill holes in a variety of materials ensures safety and reduces drilling time.
Whether you're drilling wood, masonry, acrylic, or metal, having the right drill bit for the job will help you drill with confidence and precision.
There are drill bit sets that include a variety of bits to cover all kinds of jobs, from wood to metal to masonry.
There are also sets that include specialized bits, such as flat woodworking drill bits and countersinks.
Drill bit sets are used by professional electricians, builders, plumbers, roofers, etc. as well as DIY enthusiasts.
Frequently asked questions: Do you sell these drill bits individually? Yes.
All drill bits are supplied individually and can be easily replaced as needed.
For the full range of individual drawer drill bits, please see the Twist Drill Bits section.
Can these drill bits drill into metal? Yes.
Suitable for drilling holes in metals such as stainless steel, gray cast iron, and aluminum alloys.
This drill bit is not suitable for masonryIs this set suitable for home use? Yes - this is a great multi-purpose drill bit set for home use, but it can also perform well in commercial applications.
Quantity = 13
Minimum size = 1.5mm
Maximum size = 6.5mm
Set contents = HSS Drill Bits
Dormer A190 Series HSS Drill Bit Set. Introducing the Dormer HSS A190 Series Drill Bit Set.
This high-performance set from Dormer comes in a variety of sizes to suit a variety of professional and DIY applications, making it a great accessory kit for your power tools.
This set is manufactured with quality and safety in mind and meets BS338 / DIN and ISO235 standards.
The set comes in a convenient plastic case with numbered drill bit slots.
Dormer A190 Series Drill Bits are available in the following sets: Imperial: 21 drill pieces, 1/16" - 3/8" (1/64" steps) 29 drill pieces, 1/16" - 1/2" Metric: 13 drill pieces, 1.5-6.5mm; 522-6960 522-6960 19 drill pieces, 1-10mm (0.5mm steps); 522-6976 522-6976 19 drill pieces, 1-10mm (0.5mm steps); 546-118 546-118 25 drill pieces, 1-13mm (0.5mm steps); 218-6207 218-6207 41 drill pieces, 6-10 mm (0.1 mm increments) - ; 511-128 511-128 51 drill pieces, 1-6 mm (0.1 mm steps) - ; 511-112 511-112 91 drill pieces, 1-10 mm, (0.1 mm steps) - ; 695-305 - 695-305. Features and Benefits: Ultimate drill bit performance - all bits feature superior HSS (high speed steel) teeth for increased efficiency and lifespan. Optimized blade design makes these bits easier to use and more accurate. Wide range of bits available, suitable for a wide range of driver and drill applications. Drill bits are stored in a convenient plastic box for easy selection and storage. Available in metric and inch sizes. Approvals and Certifications: BS 328/DIN ISO 235. Typical Applications:. The right selection of drill bits of all types can make the job quicker and easier.
Using the right bit type to drill holes in a variety of materials ensures safety and reduces drilling time.
Whether you're drilling wood, masonry, acrylic, or metal, having the right drill bit for the job will help you drill with confidence and precision.
There are drill bit sets that include a variety of bits to cover all kinds of jobs, from wood to metal to masonry.
There are also sets that include specialized bits, such as flat woodworking drill bits and countersinks.
Drill bit sets are used by professional electricians, builders, plumbers, roofers, etc. as well as DIY enthusiasts.
Frequently asked questions: Do you sell these drill bits individually? Yes.
All drill bits are supplied individually and can be easily replaced as needed.
For the full range of individual drawer drill bits, please see the Twist Drill Bits section.
Can these drill bits drill into metal? Yes.
Suitable for drilling holes in metals such as stainless steel, gray cast iron, and aluminum alloys.
This drill bit is not suitable for masonryIs this set suitable for home use? Yes - this is a great multi-purpose drill bit set for home use, but it can also perform well in commercial applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
