Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DIN 338. → 13 mm (0.5 mm increments) 25. RS PRO HSS-TiN 25-Piece Drill Bit Set. From RS PRO, this exceptional drill bit set is made from titanium-coated HSS for high performance and is more durable than regular HSS bits.
This excellent set includes the most commonly used diameters of 1-13mm in 0.5mm increments.
This titanium-coated high-speed steel (HSS) drill bit is constructed from a single piece of high-speed steel, reducing breakage and crushing caused by heat and stress.
This coating gives the bit an extremely high surface hardness, allowing it to penetrate tough materials.
Manufactured to DIN 338 for high precision tolerances and geometric accuracy.
Typical Applications: HSS-TiN coated bits are highly corrosion resistant and the coating significantly reduces friction between the bit and the workpiece.
This drill bit is suitable for non-ferrous metals such as aluminum, copper, brass, zinc, and iron.
It can also be used for drilling plastic, wood, stone, etc., but performance will be affected.
Features and Benefits. Shaft equal to drill diameter reduces breakage. Titanium coating increases bit hardness. 135° split point for quick initiation and reduced drill misalignment. Cuts faster and lasts longer than regular HSS bits. Suitable for most power drills. Comes in a molded ABS storage case. Frequently Asked Questions. Q. What does jobber mean? A. The word jobber refers to the length of the drill bit.
This generally means that the overall length of the drill bit itself is very long relative to its diameter.
For example, mechanical drill bits have very short flute lengths, which means that their overall length is also significantly shorter.
Q. What is the difference between HSS-TiN and HSS? A. HSS drill bits are suitable for most drilling applications and can withstand high temperatures.
It is commonly used for drilling a variety of metals.
HSS-TiN drill bits are titanium coated, which hardens the surface and acts as a lubricant for high-speed operation.
This results in less heat buildup and longer life compared to standard HSS drill bits.
This excellent set includes the most commonly used diameters of 1-13mm in 0.5mm increments.
This titanium-coated high-speed steel (HSS) drill bit is constructed from a single piece of high-speed steel, reducing breakage and crushing caused by heat and stress.
This coating gives the bit an extremely high surface hardness, allowing it to penetrate tough materials.
Manufactured to DIN 338 for high precision tolerances and geometric accuracy.
Typical Applications: HSS-TiN coated bits are highly corrosion resistant and the coating significantly reduces friction between the bit and the workpiece.
This drill bit is suitable for non-ferrous metals such as aluminum, copper, brass, zinc, and iron.
It can also be used for drilling plastic, wood, stone, etc., but performance will be affected.
Features and Benefits. Shaft equal to drill diameter reduces breakage. Titanium coating increases bit hardness. 135° split point for quick initiation and reduced drill misalignment. Cuts faster and lasts longer than regular HSS bits. Suitable for most power drills. Comes in a molded ABS storage case. Frequently Asked Questions. Q. What does jobber mean? A. The word jobber refers to the length of the drill bit.
This generally means that the overall length of the drill bit itself is very long relative to its diameter.
For example, mechanical drill bits have very short flute lengths, which means that their overall length is also significantly shorter.
Q. What is the difference between HSS-TiN and HSS? A. HSS drill bits are suitable for most drilling applications and can withstand high temperatures.
It is commonly used for drilling a variety of metals.
HSS-TiN drill bits are titanium coated, which hardens the surface and acts as a lubricant for high-speed operation.
This results in less heat buildup and longer life compared to standard HSS drill bits.
Feature
SpecificationDrilling Application = Metal Drill Bit Type = Twist Drill Bit Material = HSS-G
Quantity = 25
Minimum size = 1mm
Maximum size = 13mm
Set contents: HSS drill bit
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
