Tsubaki model Dogyu Modified Double Shackle Stone Hammer

Sebelum PPN:
Rp1.499.900
Spesifikasi
Main applicationFor hammer work
Mass (kg)0.9
Overall Length (mm)325

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A shackle is passed through the head and a bolt is welded in place, allowing it to be attached to a carabiner or similar. The heavy head prevents it from bumping into your feet. The new fitting at the end of the handle makes it easy to attach and detach from tool holders (carabiner hooks), etc. It features a slim, easy-to-grip handle.
For hammer work
*The U-shaped shackle attached to the head may become loose depending on the frequency of use, but the nut is welded in place, so please do not tighten it further. *Please eliminate the looseness by pouring silicone or similar material into the gap between the head and the U-shaped shackle. *We do not deliver to private residences (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan