RS PRO Diagonal Cutting Cutter Nippers Overall length: 114 mm Maximum cutting capacity: 0.8 mm

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting Type = Diagonal Cutter Material Cut = Soft Wire Explosion Protection = No Overall Length = 114mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Chrome Vanadium Steel Maximum Cutting Capacity = 0.8mm

RS PRO CR-V Side Cutting Pliers. These RS PRO chrome vanadium steel side cutting pliers are the perfect tool for precision work such as holding, bending, twisting, stripping or cutting small diameter wire.
These cutting pliers (also known as angled nippers) are also one of the most practical types of hand tools that a professional electrician should have in their toolbox.
RS PRO stock a wide range of hand tools, including cutting pliers in different sizes and styles to suit all your requirements.
ESD protection types are also available.
The manufacturer also offers insulated VDE pliers and cutters that are designed to protect personnel from voltages up to 1000 V.
This product is available in the following models:
; 847-3784 847-3784 - 4.5" Side Cutter Pliers, Soft Wire Cutting Capacity: 1.3mm ; 847-3780 847-3780 - 4.5" Slim Cutting Pliers, Soft Wire Cutting Capacity: 0.8mm. Features and Benefits: Dual tool Made from chrome vanadium steel for strength and durability Ergonomic handles for comfortable use. Typical Uses Side cutter pliers are used in many applications and are suitable for cutting wire.
Electrical specifications Telecommunications and construction work. Frequently asked questions What sizes of side cutters are available? We have a variety of sizes of nippers, ranging from 110 mm to 280 mm in overall length.
For the same model type but different lengths, the jaw length will be the same and the handle length will be shorter or longer.
They are usually lightweight because they are often portable, but heavier types are available with wider jaws and thicker blades for cutting thicker wire.
Care and Maintenance Do not try to force the blade through materials that are too hard as this may chip or crush the blade.
These hand tools can be cleaned with soap and water to remove dirt that can cause joint problems and corrosion.
Be especially careful to clean the blades.
Allow to dry completely to prevent rust and store in a dry place.

Ulasan Produk

Tidak ada ulasan