Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO, Desoldering Gun Pump, Anti-Scratch The RS PRO solder sucker desoldering gun is an anti-static model and is a lightweight, manually operated tool.
Solder sucker is a professional, high-quality tool used to cleanly remove solder and provide disassembly of joints.
For easy soldering, the solder sucker is collected by a dual spring-loaded piston, released by a push button, and refilled by a plunger.
This RS PRO model has replaceable anti-static nozzles and is self-cleaning.
Additionally, the desoldering gun's body is made from aluminum, providing a hard-wearing construction.
Features and Benefits: .Solder sucker, desoldering pump.
Anti-static model.
Manual. Efficient desoldering and joint disassembly.
Rapid suction via two spring-loaded pistons (double oil seal).
Rust-proof spring.
No air leaks.
Sam settings.
Push button release (side mounted).
Powerful vacuum.
Replaceable tip.
Non-clogging self-cleaning nozzle.
Suction 32cm-HG (double O-ring).
Aluminum body.
Anti-fatigue grip.
Easy to use. Abrasion resistant.
For replacement nozzles, see part number 1513013.
How to use the solder suction removal gun pump. Heat the solder to be removed with a soldering iron.
Press the plunger on the solder gun.
Install a desoldering pump for desoldering.
The piston then sucks up the solder to be removed.
Repeat all the steps above as many times as necessary.
When you are finished, remove any debris from the pump and discard it.
Solder sucker desoldering gun/pump dimensions.
Length 195 mm. Tip antistatic PP.
Weight 97g.
Dust suction capacity 32cm-HG.
Safety Warning: Do not use this desoldering gun on live electrical circuits.
It does not provide protection against electric shock.
Always protect your eyes when using the desoldering gun, as it complies with industry-recognized protection standards CE, OHSA and ANSI.
Solder sucker is a professional, high-quality tool used to cleanly remove solder and provide disassembly of joints.
For easy soldering, the solder sucker is collected by a dual spring-loaded piston, released by a push button, and refilled by a plunger.
This RS PRO model has replaceable anti-static nozzles and is self-cleaning.
Additionally, the desoldering gun's body is made from aluminum, providing a hard-wearing construction.
Features and Benefits: .Solder sucker, desoldering pump.
Anti-static model.
Manual. Efficient desoldering and joint disassembly.
Rapid suction via two spring-loaded pistons (double oil seal).
Rust-proof spring.
No air leaks.
Sam settings.
Push button release (side mounted).
Powerful vacuum.
Replaceable tip.
Non-clogging self-cleaning nozzle.
Suction 32cm-HG (double O-ring).
Aluminum body.
Anti-fatigue grip.
Easy to use. Abrasion resistant.
For replacement nozzles, see part number 1513013.
How to use the solder suction removal gun pump. Heat the solder to be removed with a soldering iron.
Press the plunger on the solder gun.
Install a desoldering pump for desoldering.
The piston then sucks up the solder to be removed.
Repeat all the steps above as many times as necessary.
When you are finished, remove any debris from the pump and discard it.
Solder sucker desoldering gun/pump dimensions.
Length 195 mm. Tip antistatic PP.
Weight 97g.
Dust suction capacity 32cm-HG.
Safety Warning: Do not use this desoldering gun on live electrical circuits.
It does not provide protection against electric shock.
Always protect your eyes when using the desoldering gun, as it complies with industry-recognized protection standards CE, OHSA and ANSI.
Feature
SpecificationDesoldering tool = Desolder sucker Overall length = 195 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
