SANKO ELECTRONIC LABOLATORY Desktop meter detector Iron piece detector

Sebelum PPN:
Rp60.999.900
Spesifikasi
Detection MethodMagnetic induction
Dimensions, Width W x Height H x Depth D (mm)400x70x600
Mass (kg)11
Power Consumption (W)10
Power SourceAC100V(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pushbutton switch, front panel, and body color have been redesigned to make it even easier to use.
It also catches the broken needles of general sewn products such as knit and fabric products.
With a wide detection width of 14 x 55 cm, meter reading can be performed quickly and efficiently.
Easy operation with standby OK when the switch is turned on. When a needle or iron piece is detected, it will be notified by four flashlights and an electronic buzzer sound.
A newly developed IC filter circuit cuts noise signals caused by shocks. Stable meter reading work is possible.

Ulasan Produk

Tidak ada ulasan