Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Socket Set Type = Deep Socket / Standard Socket / Allen Key / Bit Set Drive Size = 1/4" Inch or Metric = Metric
Quantity = 52
Ratchet Included = Yes Finish = Chrome Material = Iron Drive Type = Square
RS 52-Piece 1/4 Inch Socket and Hex Key Set Tool Module. RS Pro professional steel 1/4 inch square drive socket and hex key set comes in a compact foam tool module for easy storage.
This set contains 52 1/4-inch sockets ranging from 4mm to 13mm, as well as bits including flathead, Phillips, Torx, hex, and Pozidriv, plus 8 sets of hex keys.
This set can be used for most tasks such as car repair where you create or repair various parts.
The soft-grip ratchet in this set also features a quick-release button for increased control and productivity.
Featuring the most common socket sizes, this socket set features high-performance steel sockets with a chrome finish for long life.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
The socket set is housed in an EVA foam tray and is designed to fit into a tool cabinet drawer, such as the RS PRO range of wheeled and non-wheeled tool cabinets.
Features and Benefits. High quality square 6-point driver metric socket set and hex wrench. Made from strong and durable steel. High-visibility bright red foam allows for quick identification of missing tools. Soft, easy-grip reversible handle with quick-release ratchet reduces fatigue and allows for fast and easy bit changes. Long arm L-wrench set comes in a size-marked plastic caddy that fits easily in your pocket and allows for instant tool identification. Designed for regular access to drawers. Uses. This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
Socket sets can be used in situations or specialised jobs where sockets are required for specialised tightening or loosening work, such as:
Maintenance. Construction. Home DIY. Mechanic/Auto Repair Shop. What's included in the set?
12 x 1/4" sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 11 x 1/4" deep sockets: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 7 x 1/4" Torx socket bits: T10, T15, T20, T25, T27, T30, T40 5 x 1/4" hex socket bits: 3, 4, 5, 6, 8mm 8 x hex wrench sets: 1.5, 2.5, 3, 4, 5, 6, 8, 10mm 1 x flathead socket bit - 5.5mm 1 x Phillips socket bit: Ph2 1 x Pozidriv bit: PZ2 1 x 1/4" quick-release reversible ratchet 1 x 1/4" driver spinner handle 1 x 1/4" Driver Universal Joint 1 x 1/4" Sliding T-Bar 2 x 1/4" Extension Bars: 50mm, 150mm. Why Choose This Set? This kit offers a variety of driver bits and metric sockets, making it a compact and reliable tool for professionals and DIYers alike.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.
Other tool modules are available; 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 39 Piece Screwdriver Set; 833-5972 is the RS Pro 39 Piece Screwdriver Set. 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool. The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Quantity = 52
Ratchet Included = Yes Finish = Chrome Material = Iron Drive Type = Square
RS 52-Piece 1/4 Inch Socket and Hex Key Set Tool Module. RS Pro professional steel 1/4 inch square drive socket and hex key set comes in a compact foam tool module for easy storage.
This set contains 52 1/4-inch sockets ranging from 4mm to 13mm, as well as bits including flathead, Phillips, Torx, hex, and Pozidriv, plus 8 sets of hex keys.
This set can be used for most tasks such as car repair where you create or repair various parts.
The soft-grip ratchet in this set also features a quick-release button for increased control and productivity.
Featuring the most common socket sizes, this socket set features high-performance steel sockets with a chrome finish for long life.
Sockets are typically purchased as a single rotary tool.
You will need a set of sockets to perform tasks that require different wrenches.
Socket sets take up less storage space than spanner sets and can be used in a variety of locations, including the garage, home, manufacturing operations, and metalworking.
When choosing which socket set to buy, you should always know what type of ratchet or wrench you need.
Using the wrong size can damage the fixture and make it difficult to move.
The socket set is housed in an EVA foam tray and is designed to fit into a tool cabinet drawer, such as the RS PRO range of wheeled and non-wheeled tool cabinets.
Features and Benefits. High quality square 6-point driver metric socket set and hex wrench. Made from strong and durable steel. High-visibility bright red foam allows for quick identification of missing tools. Soft, easy-grip reversible handle with quick-release ratchet reduces fatigue and allows for fast and easy bit changes. Long arm L-wrench set comes in a size-marked plastic caddy that fits easily in your pocket and allows for instant tool identification. Designed for regular access to drawers. Uses. This socket set is primarily used by professional tradesmen, mechanics or DIY enthusiasts.
Socket sets can be used in situations or specialised jobs where sockets are required for specialised tightening or loosening work, such as:
Maintenance. Construction. Home DIY. Mechanic/Auto Repair Shop. What's included in the set?
12 x 1/4" sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 11 x 1/4" deep sockets: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm 7 x 1/4" Torx socket bits: T10, T15, T20, T25, T27, T30, T40 5 x 1/4" hex socket bits: 3, 4, 5, 6, 8mm 8 x hex wrench sets: 1.5, 2.5, 3, 4, 5, 6, 8, 10mm 1 x flathead socket bit - 5.5mm 1 x Phillips socket bit: Ph2 1 x Pozidriv bit: PZ2 1 x 1/4" quick-release reversible ratchet 1 x 1/4" driver spinner handle 1 x 1/4" Driver Universal Joint 1 x 1/4" Sliding T-Bar 2 x 1/4" Extension Bars: 50mm, 150mm. Why Choose This Set? This kit offers a variety of driver bits and metric sockets, making it a compact and reliable tool for professionals and DIYers alike.
Available with both ratchet and screwdriver handles, they allow you to tighten, loosen or simply adjust comfortably at home or at work.
Other tool modules are available; 833-5963 is the RS Pro Pneumatic EVA Foam Module; 833-5950 is the RS Pro Socket; 833-5957 is the RS Pro 29 Piece Socket Set 1/2 Inch Square Drive; 833-5966 is the RS Pro 2 Piece Electrician's Tool Kit; 833-5947 is the RS Pro Pozidriv 39 Piece Screwdriver Set; 833-5938 is the RS Pro 39 Piece Screwdriver Set; 833-5972 is the RS Pro 39 Piece Screwdriver Set. 833-5931 is an RS Pro 3-piece pliers set; 833-5929 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 is an RS Pro 52-piece socket set, 1/4 inch square drive; 833-5969 is an RS Pro riveting tool; 833-5944 is an RS Pro 6-piece measuring and cutting tool kit; 833-5941 is an RS Pro VDE Phillips head screwdriver; 833-5922 is an RS Pro steel combination wrench; 833-5913 833-5913 is an RS PRO hex wrench/driver; 833-5925 833-5925 is an RS PRO steel ratchet spanner set of 12; 833-5953 833-5953 is an RS Pro Engineer file set of 11; 833-5919 833-5919 is an RS Pro electrician's tool. The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
