RS PRO Deep Socket, 8mm

Sebelum PPN:
Rp97.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Drive 6 Point Deep. Choose from a range of high-quality, reliable 6 point sockets from the RS PRO brand of 1/4 Inch Drive 6 Point Deep Sockets.
1/4 inch drive wrenches and rotary tools for long threaded nuts and bolts.
.
We have the following available.
.
Feature
Specification
Socket size = 8mm
Inches or meters = Metric
Drive Size = 1/4 inch Socket Type = Deep Socket Socket Head Type = 6-Point Overall Length = 50mm
Material = Chrome Vanadium Steel Drive Type = Hexagon

Ulasan Produk

Tidak ada ulasan