RS PRO Deep Impact Socket, 34mm

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 1-inch drive deep impact socket is made from high-grade hardened chrome-molybdenum steel for long life.
Chrome molybdenum material, thick walls to prevent breakage, compatible with 1/2-inch impact wrenches, PCL brand with size clearly printed on the socket body
Feature
Specification
Socket size = 34mm
Inches or meters = Metric
Drive Size = 1 inch Socket Type = Deep Impact Socket Quantity = 1.
Finish = Blackened Material = Chrome Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan