RS PRO Deep Impact Socket, 19mm

Sebelum PPN:
Rp559.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 1/2-inch drive deep impact socket is made from high-grade, hardened chrome-molybdenum steel for long life. Its thick walls prevent breakage and are compatible with 1/2-inch impact wrenches. The socket is PCL branded with the size clearly printed on the socket body.
Feature
Specification
Socket size = 19mm
Inches or meters = Metric
Drive Size = 1/2 inch Socket Type = Deep Impact Socket Quantity = 1
Finish = Blackened Material = Chrome Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan