RS PRO Deep Impact Socket, 17mm

Sebelum PPN:
Rp729.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 1/2-inch drive deep impact socket is constructed from high-grade hardened chrome-molybdenum steel for long life and is housed in a protective plastic sleeve to prevent damage to alloy wheels.
Chrome molybdenum material, thick walls to prevent breakage, compatible with 1/2-inch impact wrenches, PCL brand with size clearly printed on the socket body
Feature
Specification
Socket size = 17mm
Inches or meters = Metric
Drive Size = 1/2 inch Socket Type = Impact Wheel Socket Quantity = 1
Finish = Blackened Material = Chrome Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan