RS PRO Deep Impact Socket 38mm

Sebelum PPN:
Rp2.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 1-inch drive deep impact socket is made from high-grade hardened chrome-molybdenum steel for long life.
Material: Chrome Molybdenum. Thick wall to prevent breakage. Compatible with 3/4" impact wrenches. Size and PCL brand name clearly marked on socket body.
Feature
Specification
Socket size = 38mm
Inches or meters = Metric
Drive Size = 1 inch Socket Type = Deep Impact Socket Quantity = 1.
Finish = Blackened Material = Chrome Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan