RS PRO Cylinder Honing Set

Sebelum PPN:
Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Cylinder Honing Set, 50 to 135mm A high-quality honing set from RS Pro to improve the finish of motor engines and cylinders.
Using a grinding stone and a rotary motion creates a hatch pattern that helps retain oil and other lubricants.
With a P220 grit size, this cylinder honing set is ideal for finely honing cylinder walls.
This method can remove material down to 68 microns in size, which is shorter than the average width of a hair.
Three grit stones (each 100mm long) allow you to quickly sand and polish surfaces.
Additionally, the flexible drive shaft provides increased stability without cutting.
This general-purpose honing set is ideal for cylinders with bores from 50 to 135 mm.
This honing set has been rigorously tested to ensure safety and reliability and meets RS PRO's high standards.
It can be used in motorcycle engines and many cylinders such as brakes and clutches.
Features and Benefits. Cylinder Honing Set. P220 grit size, suitable for removing material 68 microns. Three grit stones, each 100 mm long. Minimum bore size is 50 mm. Maximum bore size is 135 mm.RS PRORS PRO is a manufacturer's own brand and offers a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested against demanding industry standards and are only given the RS PRO label of approval if we are confident of their exceptional quality.
This means you can work with confidence.
Feature
Specification
Horn length = 100mm
Maximum bore diameter = 135mm
Minimum bore diameter = 50mm
Grit size = P220

Ulasan Produk

Tidak ada ulasan