RS PRO Cutting pliers, overall length: 250mm, maximum cutting capacity: 82mm

Sebelum PPN:
Rp4.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Replacement blades are sold in boxes of 100 see RS part number 359554.
RS PRO Ribbon Cable From the trusted RS PRO brand, this ribbon cable cutter is the most efficient way to cleanly cut ribbon cable.
Unlike most cable cutters and nippers, it has a long blade that cuts wide flat cables evenly.
It also has a built-in cable guide that allows for perpendicular, non-compressive cutting without distorting or deforming the cable core.
With an ergonomic grip, this tool is easy and comfortable to use.
This flat ribbon cable cutter also has replaceable blades, extending the tool's lifespan.
359-554 359-554 Pack of 5 spare blades. Features & Benefits Tool for cutting flat ribbon cable. Ergonomic handle design provides comfortable use over extended periods. Interchangeable blades ensure long cutting tool life. Places cables up to 64 conductors (82 mm) on 1.27 mm centers. Applications While most cable cutters are optimized for round cable, this cable cutter is particularly well suited to wider, flatter cable profiles.
This makes them essential for applications where ribbon cables must be installed.
From prototyping and device manufacturers to IT cable installation, this tool is perfect.
Are these wire cutters VDE certified? These wire cutters are not VDE certified and therefore cannot be used on live electrical cables.
Why choose RS PRO? RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Cutting Type = Ribbon Cable Cutter Material Cut = Hard Glass-Filled Nylon Anvil Explosion Proof = None Overall Length = 250mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Steel Maximum Cutting Capacity = 82mm
Cut type = Ribbon cable cutter

Ulasan Produk

Tidak ada ulasan