RS PRO Cutting pliers, overall length: 170 mm, maximum cutting capacity: 15 mm

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Insulated Cable Cutter, VDE. RS Pro insulated cable cutter, suitable for work up to 1000 V AC or 1500 V DC.
For cutting copper wire/aluminum wire.
Features and Benefits. VDE certified. Phosphate finish. DuoTech soft grip handle. Not suitable for cutting steel wire or wire rope. Accepts diameters up to 15 mm
Feature
Specification
Cutting Type = Cable Cutter Material Cut = Aluminum Wire, Copper Wire Explosion Protection = None Overall Length = 170 mm
VDE/1000V certification = Yes Height safety = No
ESD Safe = No Material = Iron Maximum Cutting Capacity = 15mm

Ulasan Produk

Tidak ada ulasan