RS PRO Cutting pliers, overall length: 170 mm, maximum cutting capacity: 10 mm

Sebelum PPN:
Rp1.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Straight Cut Cable Cutter. Introducing high-quality straight shears from RS PRO.
This heavy duty straight shears is ideal for cutting jobs with its straight cutting blades suitable for most cutting applications, including copper and aluminum cables.
This hand tool is suitable for commercial and DIY applications and cuts perfectly through tough materials such as carpet, packaging strapping, sheet metal, and garden cleaning, making it an essential tool to have in your toolbox.
Features and Benefits:. All-purpose shears with sharp, straight blades for clean, precise cuts. High lever ratio design minimizes user cutting effort, especially when using the cutter for extended periods. Ergonomic DuoTech Bi-Material Grip Handle for increased comfort and control when cutting. The handle also has a non-slip guard to prevent fingers from getting pinched by the blade. Ideal for general-purpose cutting and high-performance cutting of the following materials: / Aluminum cable up to 10mm / Copper sheet metal up to 0.5mm thick / Aluminum sheet metal up to 10mm / Leather, rubber, PVC up to 10mm / Cardboard, flexible electrical cable up to 6mm / Packaging strapping / Carpet. Uses:. Shears and nibblers are powerful hand tools ideal for cutting a variety of materials including metal, wood, plastic and cardboard.
The most common types of shears or snips are straight cut, left cut and right cut.
The direction does not determine which hand is best suited, but which side the waste is placed on.
For example, straight shears allow you to cut metal in a straight line along the length of the blade.
The left-hand cut allows you to cut the waste material to the left, while the right-hand scissors allow you to cut in a straight line or cut in a curve.
Common uses: Automotive repair, DIY, HVAC repair, Construction, Industrial DIY, and professional gardening. Are they suitable for cutting curves? These shears are designed to precisely cut straight lines, but can also make slight curves.
Feature
Specification
Cutting Type = Cable Cutter Material Cut = Aluminum Wire, Copper Wire Explosion Protection = None Overall Length = 170 mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Maximum Cutting Capacity = 10mm
Cutting capacity copper wire = 10mm

Ulasan Produk

Tidak ada ulasan