RS PRO Cutting Pliers, Overall Length: 165mm, Maximum Cutting Capacity: 3mm

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light Duty Cable. Brought to you by the trusted RS PRO, this cable cutter is suitable for cutting copper wire and other light duty applications.
This product features curved jaws that provide excellent shearing action for copper wire and other materials.
The cutter has a safety catch that locks the jaws in place when not in use.
This wire cutter is made from stainless steel and features an ergonomic, non-slip handle for the comfort and control you need.
Additionally, the tension return spring makes operation easy.
Features and Benefits Curved jaws for efficient cutting of copper wires Formed handle grip Spring return jaws Safety catch to lock the jaws closed Applications This copper cable cutter has many applications for cutting small wires in the electrical sector or in telecommunications and construction work.
It is commonly used to cut copper wire, but can also cut wooden sticks, cardboard, rope, plastic card, and fabric.
This makes this cable cutter suitable for a variety of domestic and industrial applications.
This cable cutter is a handy addition to any engineer, maintenance worker or electrician's toolbox.
Care and Maintenance Do not try to force the blade through materials that are too hard as this may chip or crush the blade.
These hand tools can be cleaned with soap and water to remove dirt that can cause joint problems and corrosion.
Be especially careful to clean the blades.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Cutting Type = Cable Cutter Material Cut = Copper Wire Explosion Protection = No Overall Length = 165mm
Jaw length = 13mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Stainless Steel Maximum Cutting Capacity = 3mm
Cutting ability Copper wire = 3mm

Ulasan Produk

Tidak ada ulasan