Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cutting capacity = 15 mm
Material Cut = Brass, Copper Body Material = Alloy Steel Cutting Type = Replacement Blade
RS PRO Copper Pipe Cutter. This professional automatic pipe cutter from RS PRO allows you to cut copper pipes very efficiently.
With an internal steel alloy blade, the pipe cutter simply clips onto the appropriate size pipe and rotates easily around the pipe for a quick and clean cut.
Compact and easy to use, this copper pipe cutter is an essential addition to any toolbox, perfect for professionals and hobbyists.
The pipe cutter blades are replaceable, extending the tool's lifespan.
; 813-2710 813-2710 is a replacement steel alloy blade.
Features & Benefits Zinc die-cast construction Durable alloy steel blade 15mm and 22mm circumference Fast and clean cut Suitable for copper pipe, brass pipe and tubing Applications This circular cutter is the most efficient way to cut copper piping, making faster and cleaner cuts than a hacksaw.
This compact size allows it to be used in tight or hard-to-reach places where a hacksaw cannot be used.
For this reason, it is often used by plumbers, maintenance workers, and others in domestic and commercial plumbing applications.
From boiler work to sink installation, this copper pipe cutter is an essential addition to any plumber's tool kit.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Material Cut = Brass, Copper Body Material = Alloy Steel Cutting Type = Replacement Blade
RS PRO Copper Pipe Cutter. This professional automatic pipe cutter from RS PRO allows you to cut copper pipes very efficiently.
With an internal steel alloy blade, the pipe cutter simply clips onto the appropriate size pipe and rotates easily around the pipe for a quick and clean cut.
Compact and easy to use, this copper pipe cutter is an essential addition to any toolbox, perfect for professionals and hobbyists.
The pipe cutter blades are replaceable, extending the tool's lifespan.
; 813-2710 813-2710 is a replacement steel alloy blade.
Features & Benefits Zinc die-cast construction Durable alloy steel blade 15mm and 22mm circumference Fast and clean cut Suitable for copper pipe, brass pipe and tubing Applications This circular cutter is the most efficient way to cut copper piping, making faster and cleaner cuts than a hacksaw.
This compact size allows it to be used in tight or hard-to-reach places where a hacksaw cannot be used.
For this reason, it is often used by plumbers, maintenance workers, and others in domestic and commercial plumbing applications.
From boiler work to sink installation, this copper pipe cutter is an essential addition to any plumber's tool kit.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
