BAL OHASHI Cross torque wrench 5pc set

Sebelum PPN:
Rp1.699.900
Spesifikasi
AS ONE Part Number68-0828-20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2-way (cross & torque) wrench + lever wrench that can be transformed to suit your needs. Use it to remove wheel nuts, set the torque, and tighten them all with just one tool! Quickly transforms from a cross wrench into a torque wrench! When using the cross wrench, you can quickly and easily remove or temporarily tighten nuts by holding the grip and rotating the main body. Can also be used as a lever wrench! Effective for loosening tightly tightened bolts and nuts. Includes three types of thin sockets made of chrome vanadium steel that are compatible with aluminum wheels! Comes with a blow case for easy storage. US patent acquired (PAT. US 9,999,965 B2)
Feature
Specification
* Torque setting range: 70-170 N.m * Type: Preset type * Square drive: 12.7 mm * Accuracy: ±4% * Overall length: 488 mm * Weight: 1.5 kg * Socket material: Chrome vanadium steel * Drive material: Chrome vanadium steel * Body size: 488 (W) x 235 (D) x 37 (H) mm * Torque setting direction: Right rotation only * Accessories: Thin sockets compatible with aluminum wheels (17, 19, 21 mm), blow case

Ulasan Produk

Tidak ada ulasan