Minoru Industries Crimping tool (ring sleeve)
#Grup produk P117615782
Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable wire size | 0 (Zero) |
|---|---|
| Cutting Dimensions (mm) | 0 (Zero) |
| Dimensions (mm) | 0 (Zero) |
| Drilling Capacity | 0 (Zero) |
| Spare Blade Specification | 0 (Zero) |
| Suitable For | 0 (Zero) |
| Suitable Model | 0 (Zero) |
| Thickness that can be drilled (mm) | 0 (Zero) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safe and reliable quality with excellent crimping durability, passing 35,000 continuous tests. All products utilize lost-wax (precision casting) [built-in molding confirmation mechanism].
It's now sleeker and more streamlined (new ratchet mechanism).
The crimping restriction device will not be released until sufficient force is applied to ensure proper crimping. [Grip]
Made with elastomer, it fits comfortably in the hand, reduces strain, and is lightweight.
For ring sleeve
*Do not perform crimping work on live wires. There is a risk of electric shock.
*Please use a tool that is compatible with the terminals and sleeves to be crimped.
*To ensure a proper connection, please make sure you use the correct size terminals, sleeves, and wires when crimping. Improper crimping may cause a fire.
*The molding confirmation mechanism prevents the handle from opening until the product is fully compressed. Please apply pressure until the handle opens.
* Lubricate the moving parts of the tool (connecting plates, shafts, etc.) once or twice a month. Also, after use, wipe all parts except the grip with an oiled cloth before storing.
* Do not use the tool as a substitute for a hammer or bench for any purpose other than crimping. Also, do not modify the tool before use.
It's now sleeker and more streamlined (new ratchet mechanism).
The crimping restriction device will not be released until sufficient force is applied to ensure proper crimping. [Grip]
Made with elastomer, it fits comfortably in the hand, reduces strain, and is lightweight.
For ring sleeve
*Do not perform crimping work on live wires. There is a risk of electric shock.
*Please use a tool that is compatible with the terminals and sleeves to be crimped.
*To ensure a proper connection, please make sure you use the correct size terminals, sleeves, and wires when crimping. Improper crimping may cause a fire.
*The molding confirmation mechanism prevents the handle from opening until the product is fully compressed. Please apply pressure until the handle opens.
* Lubricate the moving parts of the tool (connecting plates, shafts, etc.) once or twice a month. Also, after use, wipe all parts except the grip with an oiled cloth before storing.
* Do not use the tool as a substitute for a hammer or bench for any purpose other than crimping. Also, do not modify the tool before use.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lqP117615782-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
