EB-SK11 Corrugated scissors

Sebelum PPN:
Rp319.900
Spesifikasi
Cutable Dimensions (mm)Corrugated sheet (for roof): Up to 32 (thickness 0.25), Corrugated sheet (for wall): Up to 35 (thickness 0.19)
Overall Length (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut smoothly without crushing the corrugated sheet. The grip is designed to fit your hand easily, and the spring makes it easy to work for a long time.
The specially processed (nickel electroless processed) blade and stainless steel parts are rust resistant and can be used for a long time. High frequency hardened, tough and durable.
Cutting of corrugated sheets such as vinyl chloride, polycarbonate, and galvanized iron.
* Although corrugated sheets such as vinyl chloride and polycarbonate can be cut, the corrugated sheet may crack if used up to the cutting edge, so leave about 30% of the cutting edge before use.
* Be sure to use a special saw when cutting old and hardened corrugated sheets in winter.

Ulasan Produk

Tidak ada ulasan