DEWALT Cordless Drill Driver 18V Brushless Drill Driver

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Battery Capacity (AH)3.5
Battery Voltage (V)18
Chucking Size (mm)1.5-13
Drilling Thickness (mm)[Woodworking] 55 [Metalworking] 13
Included AccessoriesDCBP318-JPx2, DCB1104-JPx1, TSTAK Kit Box
Main Unit Dimensions (mm)165x80x260
Maximum Tightening Torque (N m)90
Overall Length (mm)165x80x260
Power Input (V)18
ROHS Directive (Corresponding to 10 Substances)Correspondence
Trusco Part No.716-4276
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-torque drill driver comes standard with a high-performance PowerStack battery.
Equipped with an anti-rotation function that detects excessive movement and automatically stops the motor, it supports safe operation.
It features an adjustable, high-intensity LED light with three angle settings, a 70-lumen LED, and a spotlight mode that provides approximately 20 minutes of continuous illumination.
Ideal for drilling, fastening, and loosening tasks.
Ideal for drilling, fastening, and loosening tasks.

Ulasan Produk

Tidak ada ulasan