SINGER [Sewing Supplies] Computerized sewing machine

Sebelum PPN:
Rp13.999.900
Spesifikasi
Height (mm)300
Length (mm)196
Mass (kg)8
Width (mm)427

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since introducing the world's first practical sewing machine in 1851, Singer has been one of the world's oldest and most widely recognized trusted sewing machine brands. With over 170 years of experience, Singer sewing machines are designed for ease of use and simple operation, making them perfect for beginners. A wide range of machines are available, from beginner-friendly models to those for advanced users. Singer sewing machines prioritize quality, reliability, and tradition, supporting your happy sewing life. Equipped with a quiet design featuring a small, powerful magnetic motor, it can be used anytime! The computer automatically controls the thread tension to match the stitch pattern. It features a black-background LCD that is easy to see even in bright light. Furthermore, a foot controller and wide table are included as standard equipment.
Home sewing machines, dressmaking, hemming, etc.
Feature
Specification
Quiet design, horizontal hook, stepless speed adjustment, one-hand threading, automatic thread trimming button, needle up/down throw button, easy bobbin thread through, easy bobbin winding, computerized automatic thread tension, presser foot pressure adjustment (5 steps), box feed , 7 feed teeth, 65 stitches

Ulasan Produk

Tidak ada ulasan