Happy Japan Computerized sewing machine

Sebelum PPN:
Rp18.999.900 - Rp20.999.900
Spesifikasi
Height (mm)300
Length (mm)186
Width (mm)475

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Happy Japan began casting and processing sewing machine parts in 1938, and started manufacturing and selling its own brand of sewing machines in 1945. Since then, it has sold Singer brand machines domestically and engaged in OEM production overseas. However, based on its belief in "providing customers with sewing machines that are fun and enjoyable to use," it has resumed manufacturing and selling its own brand of sewing machines. The fabric feeding mechanism and standard presser foot design have been revised, and the feed dogs have been specially processed to make feeding thicker fabrics, uneven surfaces, and stretchy fabrics smoother. Convenient features include an automatic thread cutter that cuts both the upper and lower threads with the push of a button, a Happy One-Hand Threader that threads the needle by simply placing the upper thread in the guide and lowering the lever, and a computerized thread tension control that automatically adjusts the thread tension to the optimal setting for each pattern. Furthermore, a foot controller and wide table are included as standard equipment.
Home sewing machines, dressmaking, hemming, etc.
Feature
Specification
Quiet design, horizontal hook, stepless speed adjustment, one-hand threading, automatic thread cutting button, needle up/down throw button, easy bobbin thread through, easy bobbin winding, computerized automatic thread tension, news threading system, presser foot pressure adjustment (5 levels) ), happy box feed, 7 feed dogs, quick change throat plate, letter sewing, needle thread break detection function, optional embroidery machine compatible, 794 stitches

Ulasan Produk

Tidak ada ulasan