SINGER [Sewing Supplies] Computer sewing machine

Sebelum PPN:
Rp11.999.900
Spesifikasi
AS ONE Part Number64-3771-25
Dimensions, Width W x Depth D x Height H (mm)404x188x298
Mass (kg)5.8
Power Consumption (W)70
Rated Voltage (V)100(50/60Hz)
Rotation Speed (rpm)800(+-50)
Speed AdjustmentSliding stepless
Stitch Width (mm)0~7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Leave the letters and patterns to this one!
Threading automatically. Equipped with an "automatic needle hole threading" function that allows easy threading with a single lever. It is safe for those who are not good at threading needle holes.
Easy bobbin thread set. To set the bobbin thread, just insert the bobbin and thread along the arrow. You can start sewing without pulling up the bobbin thread.
Smooth 7 feed dogs. The 7 feed dogs firmly catch even the slightest unevenness of the cloth and feed it straight, so you can sew smoothly.
Automatic buttonhole. Sew according to the diameter of the button. You can choose from 7 types of buttonholes.
Seam length and amplitude adjustment. The LCD screen makes it easy to set the pattern as well as the length and width of the seams. With a backlight, it is easy to see.
Memorize up to 30 types of patterns. You can easily sew at any time by memorizing the combinations of frequently used characters and patterns.
Easy work on a large table. With a large removable table, long fabrics can be sewn flat.
Household sewing machine Singer sewing machine Character sewing Stitch Automatic threading Computer sewing machine, NY2000 equivalent, JY555DX equivalent.
Feature
Specification
Type of hook/horizontal rotary hook with drop field (feed dog can be raised and lowered) Can sew hiragana, kanji, numbers, and alphabets (hiragana & pattern 190 characters, kanji 17 characters)

Ulasan Produk

Tidak ada ulasan