RS PRO Compatible Screwdriver Set, 6 Pieces

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quantity = 6
Tip type: Phillips, flathead Tip size: Phillips: PH1, PH2, PH3, flathead: 5, 6, 7 mm
Overall length = 260 mm

RS Pro Miniature Impact Driver Set. RS Pro Miniature Impact Driver Set made from high-quality chrome vanadium steel.
This kit is perfect for professionals and hobbyists.
Ideal for applications where access is restricted.
The driver features a cushion handle with counter torque function and mushroom safety head for easy and comfortable operation.
The set comes in a convenient metal box, allowing you to store your tools safely and dryly when not in use.
Each set includes three slotted blades measuring 5/6/7 mm and three cross recessed blades numbered 1/2/3.
The bit is 150 mm long.
Features/Benefits Made from high quality chrome vanadium steel Reverse torque function Cushion handle with mushroom safety head Includes metal box

Ulasan Produk

Tidak ada ulasan