SANKO ELECTRONIC LABOLATORY Compact desktop type meter reader

Sebelum PPN:
Rp43.999.900
Spesifikasi
Detection MethodMagnetic induction
Dimensions, Width W x Height H x Depth D (mm)450x70x300
Mass (kg)6.5
Power Consumption (W)3
Power SourceAC100V(50/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light and compact size that does not take up space. It fits perfectly even at the storefront.
High sensitivity even if it is small. It inherits the high performance and high sensitivity of SK-1200III.
Equipped with a detection part to the full width of the compact body. You can efficiently read and inspect the meter.
For relatively small items such as neckties and stockings, kimono, and Japanese clothing.

Ulasan Produk

Tidak ada ulasan