RS PRO Combination Spanner

Sebelum PPN:
Rp209.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Combination Wrenches. Introducing the RS PRO combination wrench products.
RS PRO's high-quality hand tools are robust and versatile tools perfect for professionals and DIY enthusiasts.
It can be used for a wide range of purposes.
Designed with an open-end wrench on one end and a ring wrench on the other, it provides a 2-in-1 tool solution.
This RS PRO hand tool is made from chrome vanadium steel, which makes it corrosion-resistant and load-bearing, allowing it to be operated safely even when high torque is applied.
Features and Benefits:. Combines an open-end spanner and a ring spanner into a 2-in-1 hand tool for versatility across a wide range of applications. Ring ends are offset from the shaft at a 15° angle for easy access. Ergonomic design provides comfort, especially during extended use. Made from chrome vanadium steel for extreme durability, strength and long tool life. Matte chrome finish for improved grip. Available in a wide range of metric sizes. Applications:. A spanner or wrench, as it is called in the US and Canada, is a hand tool designed specifically to tighten or loosen fasteners and fixings that come in specific metric sizes.
They typically have a closed ring end on each end and an open end for a wide range of uses, making them extremely versatile.
These are essential pieces of equipment for professionals and DIY enthusiasts, and are most commonly used for:
Plumbing Automotive repair and maintenance Engineering Machinery operation. Spanner material. This combination wrench is made from chrome vanadium.
Chrome vanadium is structurally strong and its toughness allows it to withstand high fatigue and wear.
It also resists corrosion and oxidation, extending the life of your tools.
This RS PRO range is available in a wide range of sizes, from 6mm to 22mm.
The RS PRO Advantage. RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation. Standards and Certifications: DIN 3113 TS ISO 7738
Feature
Specification
Spanner Type = Combination Spanner Metric Size = 13mm
Overall length = 170 mm
Double Ended = Yes Inch or Metric = Metric

Ulasan Produk

Tidak ada ulasan