RS PRO Combination Pliers, 200mm

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers type = Combination pliers Cutting capacity = 2.5 mm
Tip shape = Right angle Material cutting ability = Hard wire, soft wire

DIN/ISO5746, TS11068. RS PRO combination pliers. RS PRO's high-quality combination pliers are suitable for commercial use.
These pliers feature an ergonomic grip that provides comfort and control even when used for extended periods of time.
It is also made from high-grade steel for improved long-term reliability.
These general purpose combination pliers are ideal for electrical and industrial applications.
Features and Benefits Optimal cutting edge geometry Precision milled Heat treated to exacting standards Redesigned DuoTech grip Applications Combination pliers offer the benefits of nippers with integrated cutters.
These pliers have a short nose with serrated teeth, making them ideal for tough applications where a strong grip is required.
This cutter is ideal for cutting soft wire and stripping wire insulation.
This makes these versatile combination pliers suitable for a wide range of applications.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
At RS we offer high quality parts at great prices.
And they're expertly tested by RS to ensure quality you can trust.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.

Ulasan Produk

Tidak ada ulasan