RS PRO Combination Pliers, 200mm

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO insulated steel combination pliers. RS PRO G10 series insulated steel combination pliers.
A high quality VDE certified range of pliers for cutting and bending electrical wires and cables.
RS PRO insulated pliers are suitable for working with live voltages up to 1000 V ac or 1500 V dc, offering excellent electrical protection.
Made from chrome-finished steel for durability and corrosion resistance.
It also features a DuoTech soft grip handle for improved grip and comfort during use.
These general-purpose pliers are ideal for working on live circuits or circuits that may contain live circuits.
Features and Benefits. VDE insulated, suitable for work up to 1000 V ac or 1500 V dc DuoTech soft grip handles for improved grip and control General purpose pliers for holding, bending and cutting wire and cable Chrome finished steel construction for durability and corrosion resistance Available in a variety of sizes. Applications. Ideal for working with live electrical currents or on live circuits, insulated pliers allow you to perform a variety of tasks reliably while protecting against electrical shock.
Insulated pliers are commonly used in a variety of places, including:
Railway Maintenance Electrical Engineering DIY Installation Electrician. Frequently Asked Questions. Why Use Insulated Tools? Insulated hand tools are essential to prevent electric shock when working on live circuits.
With VDE-certified hand tools, you can reliably work on circuits that need to be energized, such as railway tracks.
Insulated tools are essential when working on live circuits or exposed live components, as lack of power can result in electric shock, injury or death.
How to Use Insulated Tools Safely. Before each use, perform a visual check to ensure there are no cracks, nicks or cuts.
This is because the internal materials are exposed, increasing the risk of injury.
Always keep insulated tools away from sharp objects that may damage the insulation.
Clean and maintain regularly to ensure maximum protection and long life.
Keep away from heat sources. Safety. When working on live circuits, do not touch any parts of the tool that are not covered with insulation.
For maximum protection, wear protective clothing, including gloves and boots.
Feature
Specification
Pliers type = Combination pliers Cutting capacity = 2.5 mm
Tip shape = Right angle Jaw length = 43mm
Material machinability = hard wire, soft wire

Ulasan Produk

Tidak ada ulasan