Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
BS3087. The insulating properties of these tools are not guaranteed.
Do not use on or near live systems.
See the section on electrically insulated safety tools for information on the proper tools to use in such situations.
RS PRO Electrician's Combination Pliers. RS PRO high-quality combination pliers suitable for professional and advanced users.
The knurled jaws ensure a good grip on the FRIM.
It also has a built-in cutter for added versatility.
It features an ergonomically designed handle that allows for maximum gripping leverage.
The PVC grip ensures comfortable use even over long periods of time.
The handles also have some insulation, making these combination pliers suitable for electrical applications.
Features and Benefits Ideal for precision work with soft wire Ergonomic, non-slip handles with finger guards Handles with dielectric strength tested to 10 kV ac Made from chrome vanadium steel for long, reliable tool life Applications Sometimes called pliers, these combination pliers bend and turn with a firm grip on thin materials.
The serrated jaws firmly grip the work opening.
Suitable for heavy duty applications.
It also has a built-in cutter, which is convenient for cutting wires and stripping wire insulation, improving renewability.
It has a certain degree of insulation, making it ideal for electrical work such as writing at home or repairing equipment.
How to Maintain Your Combination Pliers While these pliers have some protection from corrosion, adding moisture-absorbing gel packs to the tool compartment can further prevent rust from forming.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Do not use on or near live systems.
See the section on electrically insulated safety tools for information on the proper tools to use in such situations.
RS PRO Electrician's Combination Pliers. RS PRO high-quality combination pliers suitable for professional and advanced users.
The knurled jaws ensure a good grip on the FRIM.
It also has a built-in cutter for added versatility.
It features an ergonomically designed handle that allows for maximum gripping leverage.
The PVC grip ensures comfortable use even over long periods of time.
The handles also have some insulation, making these combination pliers suitable for electrical applications.
Features and Benefits Ideal for precision work with soft wire Ergonomic, non-slip handles with finger guards Handles with dielectric strength tested to 10 kV ac Made from chrome vanadium steel for long, reliable tool life Applications Sometimes called pliers, these combination pliers bend and turn with a firm grip on thin materials.
The serrated jaws firmly grip the work opening.
Suitable for heavy duty applications.
It also has a built-in cutter, which is convenient for cutting wires and stripping wire insulation, improving renewability.
It has a certain degree of insulation, making it ideal for electrical work such as writing at home or repairing equipment.
How to Maintain Your Combination Pliers While these pliers have some protection from corrosion, adding moisture-absorbing gel packs to the tool compartment can further prevent rust from forming.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationPliers type = Combination pliers Cutting capacity = 1.0 mm
Tip shape = Right angle Jaw length = 34mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
