RS PRO Combination Lock

Sebelum PPN:
Rp3.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Operating Mechanism = Mechanical Handle = Knob Material = Metal Finish = Satin Housing Dimensions = 153 x 50mm
Housing length = 153mm
Housing width = 50mm
Maximum door thickness = 60mm

RS PRO Dual Hand Mechanical Door Lock. Introducing the RS PRO mechanical door lock.
A perfect addition to add an extra level of security to your home or office.
Designed with durable metal construction, coded door locks offer unparalleled security and convenience, allowing you to easily change codes and keep access safe for ultimate peace of mind.
This advanced digital lock is ideal for a wide range of applications, providing hassle-free access control, superior protection and hassle-free code management for improved security.
Features and Benefits:
  • This RS PRO door lock is the perfect solution for improving security, convenience and overall peace of mind for homeowners and businesses.
  • Durable metal construction ensures long-lasting performance even when exposed to the elements.
    And coded entry allows secure access without the need for a physical key.
    It also allows you to easily change your access code if necessary.
  • The dual-hand feature allows the door lock to be easily and flexibly installed on both left and right doors.
    Its compact dimensions also allow it to fit seamlessly into any door frame.
. Uses:. Digital or mechanical door locks are security devices used to enhance security and control access through keyless methods such as PIN codes, RFID cards, biometric scans, and smartphone apps.
Unlike traditional door locks that use keys, this type of door lock provides added security, simplifying access while optimizing safety.
Secure your space in homes, businesses, the hospitality sector and more for customizable access, activity monitoring and remote control.
Why RS PRO? RS PRO is a brand owned by RS.
The RS PRO seal of approval is your guarantee of professional quality, guaranteeing that every part has been rigorously tested, inspected and audited to exacting standards.
Make RS PRO your smart choice.

Ulasan Produk

Tidak ada ulasan