Sewline Chuko Pencil Trio Colors

Sebelum PPN:
Rp279.900
Spesifikasi
ColorWhite / black / pink
Core Diameter (mm)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mechanical pencil type chaco pencil that can be used in 3 colors with one!
By rotating 360 degrees, you can quickly get the core of the color you want to use.
The soft grip that is easy to grip is gentle on your fingers and does not hurt easily.
It also comes with a metal clip that prevents it from rolling and can be carried by sandwiching it.
The core is "Sawline Mechanical pencil only" which is most suitable for trio colors
If you want a single color, please use "Three-color replacement core" or "Sawline Mechanical pencil replacement core for cloth 0.9mm".
There is also an eraser on the rear end of the pen.

Ulasan Produk

Tidak ada ulasan