Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Cold Chisels Our trusted and reliable in-house brand RS PRO cold chisels are a range of durable hand tools made from chrome molybdenum steel.
Cold chisels are ideal for cutting and shaping non-heat treated metal products such as aluminum, copper, brass and iron.
RS PRO cold chisels have a matte chrome finish that makes them corrosion resistant and hard, making them durable chisels that last a long time.
Features and Benefits Made from durable chrome-molybdenum steel Matte chrome finish for corrosion resistance and hardness Can be used on a variety of low-temperature metals such as copper and aluminum Ideal for heavy-duty cutting and shaping Applications Chisels are tools designed for cutting or shaping hard materials such as concrete, metal, stone and wood.
Chisels are available in chrome vanadium steel, forged steel, hardened steel, HCS, and vanadium steel depending on the specific application.
Typical applications: Woodworking Metalworking Stonework Precision cutting performance Demolition work Are these chisels hardened?
yes.
RS PRO cold chisels have a matt chrome finish with enhanced hardening properties.
What materials can this chisel be used on? RS PRO cold chisels are ideal for cutting and shaping a variety of metals including aluminium, copper, steel and brass without the need for heating.
How wide is this chisel? This chisel has a 60° regrounder tip that is 20mm wide.
What kind of hammer should I use? A ball-pein hammer is ideal for use with cold chisels.
Cold chisels are ideal for cutting and shaping non-heat treated metal products such as aluminum, copper, brass and iron.
RS PRO cold chisels have a matte chrome finish that makes them corrosion resistant and hard, making them durable chisels that last a long time.
Features and Benefits Made from durable chrome-molybdenum steel Matte chrome finish for corrosion resistance and hardness Can be used on a variety of low-temperature metals such as copper and aluminum Ideal for heavy-duty cutting and shaping Applications Chisels are tools designed for cutting or shaping hard materials such as concrete, metal, stone and wood.
Chisels are available in chrome vanadium steel, forged steel, hardened steel, HCS, and vanadium steel depending on the specific application.
Typical applications: Woodworking Metalworking Stonework Precision cutting performance Demolition work Are these chisels hardened?
yes.
RS PRO cold chisels have a matt chrome finish with enhanced hardening properties.
What materials can this chisel be used on? RS PRO cold chisels are ideal for cutting and shaping a variety of metals including aluminium, copper, steel and brass without the need for heating.
How wide is this chisel? This chisel has a 60° regrounder tip that is 20mm wide.
What kind of hammer should I use? A ball-pein hammer is ideal for use with cold chisels.
Feature
SpecificationBlade width = 20.0 mm
Blade Material = Chrome Molybdenum Steel Quantity = 1
Chisel type = Cold Length = 175mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
