RS PRO Chrome Molybdenum Steel Chisel

Sebelum PPN:
Rp489.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Cold Chisels Our trusted and reliable in-house brand RS PRO cold chisels are a range of durable hand tools made from chrome molybdenum steel.
Cold chisels are ideal for cutting and shaping non-heat treated metal products such as aluminum, copper, brass and iron.
RS PRO cold chisels have a matte chrome finish that makes them corrosion resistant and hard, making them durable chisels that last a long time.
Features and Benefits Made from durable chrome-molybdenum steel Matte chrome finish for corrosion resistance and hardness Can be used on a variety of low-temperature metals such as copper and aluminum Ideal for heavy-duty cutting and shaping Applications Chisels are tools designed for cutting or shaping hard materials such as concrete, metal, stone and wood.
Chisels are available in chrome vanadium steel, forged steel, hardened steel, HCS, and vanadium steel depending on the specific application.
Typical applications: Woodworking Metalworking Stonework Precision cutting performance Demolition work Are these chisels hardened?
yes.
RS PRO cold chisels have a matt chrome finish with enhanced hardening properties.
What materials can this chisel be used on? RS PRO cold chisels are ideal for cutting and shaping a variety of metals including aluminium, copper, steel and brass without the need for heating.
How wide is this chisel? This chisel has a 60° reground tip that is 16mm wide.
What kind of hammer should I use? A ball-pein hammer is ideal for use with cold chisels.
Feature
Specification
Blade width = 16.0 mm
Blade Material = Chrome Molybdenum Steel Quantity = 1
Chisel type = Cold Length = 150mm

Ulasan Produk

Tidak ada ulasan