Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Flat Chisels Introducing flat chisels from the trusted RS PRO brand.
This durable one-piece hand tool is made from chrome-molybdenum steel and is designed for heavy-duty cutting and shaping of a variety of materials.
RS PRO flat chisels have a matte chrome finish that makes them corrosion resistant and hard, making them a durable, long-lasting chisel.
Additionally, the chisel tip has a 60° cutting angle, making it suitable for a variety of chiseling tasks.
Features & Benefits Made from durable chrome molybdenum steel Matte chrome finish for corrosion resistance and hardness Ideal for wood, metal and heavy-duty cutting and shaping Applications Chisels are tools designed for cutting or curving hard materials such as concrete, metal, stone and wood.
Chisels are available in chrome vanadium steel, forged steel, hardened steel, HCS, and vanadium steel depending on the specific application.
Typical applications: Woodworking Metalworking Stonework Precision cutting performance Demolition work Are these chisels hardened?
yes.
RS PRO flat chisels have a matt chrome finish with enhanced hardening properties.
What materials can this chisel be used for? RS PRO flat chisels are ideal for cutting and shaping a variety of materials and are ideal for use with steel.
How wide is this chisel? This chisel has a 60° reground tip that is 18mm wide.
What kind of hammer should I use? A ball-pein or club hammer is best used with a flat chisel, with the diameter of the hammer head being at least twice the size of the head of the chisel head.
This durable one-piece hand tool is made from chrome-molybdenum steel and is designed for heavy-duty cutting and shaping of a variety of materials.
RS PRO flat chisels have a matte chrome finish that makes them corrosion resistant and hard, making them a durable, long-lasting chisel.
Additionally, the chisel tip has a 60° cutting angle, making it suitable for a variety of chiseling tasks.
Features & Benefits Made from durable chrome molybdenum steel Matte chrome finish for corrosion resistance and hardness Ideal for wood, metal and heavy-duty cutting and shaping Applications Chisels are tools designed for cutting or curving hard materials such as concrete, metal, stone and wood.
Chisels are available in chrome vanadium steel, forged steel, hardened steel, HCS, and vanadium steel depending on the specific application.
Typical applications: Woodworking Metalworking Stonework Precision cutting performance Demolition work Are these chisels hardened?
yes.
RS PRO flat chisels have a matt chrome finish with enhanced hardening properties.
What materials can this chisel be used for? RS PRO flat chisels are ideal for cutting and shaping a variety of materials and are ideal for use with steel.
How wide is this chisel? This chisel has a 60° reground tip that is 18mm wide.
What kind of hammer should I use? A ball-pein or club hammer is best used with a flat chisel, with the diameter of the hammer head being at least twice the size of the head of the chisel head.
Feature
SpecificationBlade width = 18.0 mm
Blade Material = Chrome Molybdenum Steel Quantity = 1
Chisel type = Flat Length = 150mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
