Sewline Chaco pencil x 2 colors Stylus (tracer)

Sebelum PPN:
Rp239.900
Spesifikasi
ColorWhite / black
Core Diameter (mm)0.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A convenient multi-pen that has the functions of a mechanical pencil for cloth and a stylus (tracer) in two colors!
By rotating 360 degrees, you can immediately put out the core and stylus (tracer) of the color you want to use.
Since the stylus is a ballpoint pen type, you can draw (copy) it as if it were rolling.
The soft grip that is easy to grip is gentle on your fingers and does not hurt easily.
It also comes with a metal clip that prevents it from rolling and can be carried by sandwiching it.
Please use "Sawline Replacement core 0.9mm" for the core.
There is also an eraser on the rear end of the pen, so you can write, erase, and copy with just this one.

Ulasan Produk

Tidak ada ulasan