INOUE (Inouekougu) Caulking Cutter

Sebelum PPN:
Rp149.900
Spesifikasi
AS ONE Part Number64-8341-78
Blade Diameter (mm)(Plane) 8 (Corner) 9
Blade Length (mm)(Plane) 12 (Corner) 19
Finish MaterialBody: Polyamide carbon included
Mass (g)6.5
MaterialWith polyamide carbon
Overall Length (mm)(Plane, corner) 75
Set Contents1 each for flat surface and corner
Trusco Part No.194-8632

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for removing old and damaged caulking.
It can be easily used by attaching it to a commercially available electric screwdriver for removing caulking material, which is difficult to work with.
Since the cutter part is made of plastic, it does not easily damage the target material and does not limit the construction location.
Comes in two types, a flat type and a corner type.
For removing caulking on the outer wall.

Ulasan Produk

Tidak ada ulasan