Road knife industry Carving Bench (Wood Carving Workbench)

Sebelum PPN:
Rp769.900
Spesifikasi
Effective Dimension (mm)200 x 200 (flat part)
Height (mm)35 (Backing Plate)
Included AccessoriesNon-slip mat, cork board (150 x 150 x 10 mm), sharpening cloth (sharpening cloth)
Main applicationwood carving
MaterialMDF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[3 roles in 1] Carving bench [Wood carving workbench] The carving bench is not just a workbench, it is equipped with functions specialized for woodcarving work! The big difference from the stand is the height of the backing plate. Considering the usability of wood carving work, we made it to a height of 35 mm. Also, the existing workbench was for woodblock prints and was A4 vertical size, but this one is for small wood carvings. A square with a board size of 200 mm in length and width. It's the perfect size for making cutlery or carving animals! If you fix a spoon that was difficult to hold down by hand, it will be even easier to carve. When combined with a non-slip mat, it becomes easier to carve by pulling it forward. Also, by using the attached cork board, the cutting edge of the carving knife is less likely to be damaged. [Use a sharpening cloth to refresh the cutting edge of the chisel!] The included pink cloth is a sharpening cloth with a polishing effect. By placing it on a fixed clamp and polishing a dull carving knife, you can refresh the sharpness of the cutting edge that has received some damage!
wood carving, wooden cutlery

Ulasan Produk

Tidak ada ulasan